Motion
64420 SCOTCH-BRITE METAL BLENDING SHEE T 3-2/3"X9"S MED

3M
64420 SCOTCH-BRITE METAL BLENDING SHEE T 3-2/3"X9"S MED

Scotch-Brite™ Metal Blending Sheet, 3-2/3 in x 9 in S MED, 100 per case
MI ITEM #01696448
MFR #64420 SCOTCH-BRITE METAL BLENDING SHEE T 3-2/3"X9"S MED
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
64420 SCOTCH-BRITE METAL BLENDING SHEE T 3-2/3"X9"S MED

Scotch-Brite™ Metal Blending Sheet, 3-2/3 in x 9 in S MED, 100 per case
MI ITEM #01696448
MFR #64420 SCOTCH-BRITE METAL BLENDING SHEE T 3-2/3"X9"S MED

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
64420 SCOTCH-BRITE METAL BLENDING SHEE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Great flexibility and conformability for weld burn removal, blending, and satin finishing while leaving a consistent finish
  • Nylon web won't melt on hot welds, allowing blending without waiting
  • Silicon carbide mineral in medium grade coarseness works efficiently on weld burns
  • Springy fibers conform to irregular surfaces with uniform results
  • Load resistant open web construction provides extended use
  • Comes in a variety of widths to fit various tools and can be sized according to the application

Specifications

  • Abrasive Type
    Non-Woven
  • Abrasive Material
    Silicon Carbide
  • Grade
    Medium
  • Sheet Length
    9 in
  • Sheet Width
    3.66 in
  • Number of Sheets
    100
  • Manufacturer Stock Number
    61500295532
  • Manufacturer Upc Number
    00048011644202
  • UPC_NO
    00048011644202
  • Overall Length
    9 in
  • Overall Width
    3.67 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text