Motion
7445

3M
7445

Scotch-Brite® Clean N Strip™ Scotch-brite Light Duty Cleansing Pad 7445 - Non-Woven, Nepheline Syenite, Grade: Super Fine, 6.0000 in Wide, 9.0000 in Long
Mi Item #01696451
MFR #7445
Price$3.13/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7445

Scotch-Brite® Clean N Strip™ Scotch-brite Light Duty Cleansing Pad 7445 - Non-Woven, Nepheline Syenite, Grade: Super Fine, 6.0000 in Wide, 9.0000 in Long
Mi Item #01696451
MFR #7445

Mfr description
16976 SCOTCH-BRITE LIGHT CLEANSING
  • For industrial/occupational use only. Not for consumer sale or use.
  • Conformable web and fine mineral are excellent for fine finishes, light cleaning
  • Among our least aggressive abrasive hand pad
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.13/each

Specifications

Dimensions

  • Overall Length
    9.0000 in
  • Overall Width
    6.0000 in

Details

  • Abrasive Material
    Nepheline Syenite
  • Abrasive Type
    Non-Woven
  • Grade
    Super Fine
  • Manufacturer Stock Number
    61500123213
  • Manufacturer Upc Number
    50048011169762
  • Pad Color
    White
  • Pad Holder Color
    White
  • Product Types
    Hand Pad
  • UPC_NO
    00048011169767
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)