Motion
7000120879

3M
7000120879

Scotch-Brite® Clean N Strip™ Hand Pads, Holders, Set & Kit - Non-Woven, Nepheline Syenite, Grade: Super Fine, 6.0000 in Wide, 9.0000 in Long
Mi Item #01696456
MFR #7000120879
Price$2.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7000120879

Scotch-Brite® Clean N Strip™ Hand Pads, Holders, Set & Kit - Non-Woven, Nepheline Syenite, Grade: Super Fine, 6.0000 in Wide, 9.0000 in Long
Mi Item #01696456
MFR #7000120879

Mfr description
17637 SCOTCH-BRITE LIGHT CLEANSING
  • For industrial/occupational use only. Not for consumer sale or use.
  • Ideal for gentle cleaning on vinyl, porcelain and other delicate surfaces
  • Light-duty non-woven pad performs light cleaning on a variety of metals as well as wax mold deflashing
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.85/each

Specifications

Dimensions

  • Overall Length
    9.0000 in
  • Overall Width
    6.0000 in

Details

  • Abrasive Material
    Nepheline Syenite
  • Abrasive Type
    Non-Woven
  • Grade
    Super Fine
  • Manufacturer Stock Number
    61500123155
  • Manufacturer Upc Number
    50048011176371
  • Pad Color
    White
  • Pad Holder Color
    White
  • Product Types
    Hand Pad
  • UPC_NO
    00048011176376
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)