Motion
7010366950 STANDARD ABRASIVES A/O UNITIZED WHEEL 852115, 521 2 IN X 1/2 IN

3M
7010366950 STANDARD ABRASIVES A/O UNITIZED WHEEL 852115, 521 2 IN X 1/2 IN

Standard Abrasives™ A/O Unitized Wheel 852115, 521 2 in x 1/2 in x 1/4 in, 10 per case
MI ITEM #01696468
MFR #7010366950 STANDARD ABRASIVES A/O UNITIZED WHEEL 852115, 521 2 IN X 1/2 IN
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010366950 STANDARD ABRASIVES A/O UNITIZED WHEEL 852115, 521 2 IN X 1/2 IN

Standard Abrasives™ A/O Unitized Wheel 852115, 521 2 in x 1/2 in x 1/4 in, 10 per case
MI ITEM #01696468
MFR #7010366950 STANDARD ABRASIVES A/O UNITIZED WHEEL 852115, 521 2 IN X 1/2 IN

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7010366950 STANDARD ABRASIVES A/O
  • For industrial/occupational use only. Not for consumer sale or use.
  • Soft density wheel blends surfaces to a smooth finish
  • Soft density offers exceptional conformability which is especially important for applications with close tolerances
  • Cuts faster than Standard Abrasives™ Buff and Blend non-woven products, though with less flexibility
  • Runs clockwise and counterclockwise, allowing greater flexibility and versatility when paired with tools and machines
  • Open web is load resistant, contributing to longer abrasive service life
  • Center hole wheel attaches to tool with a unitized wheel mandrel (sold separately)

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Manufacturer Upc Number
    00051115353840
  • UPC_NO
    00051115353840
  • Overall Diameter
    2 in
  • Overall Width
    0.5 in
  • Long Description
    The 7010366950 STANDARD ABRASIVES A/O UNITIZED WHEEL 852115, 521 2 IN X 1/2 IN Non-Woven & Deburring Wheel with aluminum oxide abrasive is a 521 series unitized wheel part number 852115 measuring 2 inches in diameter by 1/2 inch thick, developed for general-purpose deburring and blending.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text