Motion
7010364677 3M WETORDRY SANDPAPER, 32044, 2000 GRIT, 9 IN X 11 IN, 5 PER PA

3M
7010364677 3M WETORDRY SANDPAPER, 32044, 2000 GRIT, 9 IN X 11 IN, 5 PER PA

3M™ Wetordry™ Sandpaper, 32044, 2000 Grit, 9 in x 11 in, 5 per pack, 20 per case
MI ITEM #01696469
MFR #7010364677 3M WETORDRY SANDPAPER, 32044, 2000 GRIT, 9 IN X 11 IN, 5 PER PA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010364677 3M WETORDRY SANDPAPER, 32044, 2000 GRIT, 9 IN X 11 IN, 5 PER PA

3M™ Wetordry™ Sandpaper, 32044, 2000 Grit, 9 in x 11 in, 5 per pack, 20 per case
MI ITEM #01696469
MFR #7010364677 3M WETORDRY SANDPAPER, 32044, 2000 GRIT, 9 IN X 11 IN, 5 PER PA

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7010364677 3M WETORDRY SANDPAPER,
  • For industrial/occupational use only. Not for consumer sale or use.
  • Use for wet sanding and dry sanding without switching sandpaper
  • Full range of grades is ideal for aggressive or refined auto sanding
  • Silicon carbide abrasive self-fractures for longer life
  • Flexible lightweight paper conforms to auto body surfaces for consistent finishes
  • Delivers 10% smoother finish vs. conventional 3M sandpaper
  • Use as part of the 3M™ Body Repair System

Specifications

  • Abrasive Material
    Aluminum Oxide
  • Manufacturer Upc Number
    00051131320444
  • UPC_NO
    00051131320444
  • Overall Length
    11 in
  • Overall Width
    9 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text