Motion
18792 SCOTCH-BRITE CUT & POLISH UNITIZED WHEEL 3"X1/8"X3/8"9A CRS

3M
18792 SCOTCH-BRITE CUT & POLISH UNITIZED WHEEL 3"X1/8"X3/8"9A CRS

Scotch-Brite™ Cut and Polish Unitized Wheel, CP-UW, 9A Coarse, 3 in x 1/8 in x 3/8 in, 40 per case
MI ITEM #01696483
MFR #18792 SCOTCH-BRITE CUT & POLISH UNITIZED WHEEL 3"X1/8"X3/8"9A CRS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
18792 SCOTCH-BRITE CUT & POLISH UNITIZED WHEEL 3"X1/8"X3/8"9A CRS

Scotch-Brite™ Cut and Polish Unitized Wheel, CP-UW, 9A Coarse, 3 in x 1/8 in x 3/8 in, 40 per case
MI ITEM #01696483
MFR #18792 SCOTCH-BRITE CUT & POLISH UNITIZED WHEEL 3"X1/8"X3/8"9A CRS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Center Hole Diameter  
    0.37 in
  • Overall Diameter
    3 in
  • Overall Width
    0.125 in
  • Wheel Diameter  
    3 in
  • Wheel Thickness  
    1/8 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Color
    Beige
  • Grade
    Coarse
  • Long Description
    The 18792 SCOTCH-BRITE CUT & POLISH UNITIZED WHEEL 3"X1/8"X3/8"9A CRS is a unitized non-woven deburring wheel constructed with Aluminum Oxide abrasive featuring a 3 in wheel diameter, 1/8 in wheel thickness, 0.37 in center hole diameter, and Coarse grade, ideal for heavy material removal.
  • Manufacturer Stock Number
    61500132784
  • Manufacturer Upc Number
    00048011187921
  • Material
    Aluminum Oxide
  • Max Rpm
    18100 rpm
  • UPC_NO
    00048011187921
  • Wheel Type
    Unitized

Overview

Mfr description
18792 SCOTCH-BRITE CUT & POLISH UNITIZED
  • For industrial/occupational use only. Not for consumer sale or use.
  • Durable, aggressive wheel for tough blending, finishing, and deburring on harder metals like stainless steel, carbon steel, high nickel alloys
  • High concentration of abrasive mineral is fast cutting and consistently produces a bright finish throughout the life of the wheel
  • Flexible, non-woven construction provides controlled abrasive action that helps prevent undercutting or gouging
  • Tightly layered, unitized construction can operate in clockwise or counterclockwise directions
  • Scotch-Brite™ material resists loading and wears at a uniform rate to provide continuous cutting action

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought