Specifications
Dimensions
- Overall Length48 in
- Overall Width9 in
Details
- Abrasive MaterialAluminum Oxide
- ColorBrown
- Manufacturer Upc Number00051144265060
- UPC_NO00051144265060
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)