Specifications
Dimensions
- Length5-1/2 in
- Width5-1/2 in
Details
- ColorBlack
- Indoor Outdoor UseBoth
- Manufacturer Stock Number70071667003
- Manufacturer Upc Number50048011192166
- Reflective Or Glow In The DarkNeither
- Solid Stripes Or MessageSolid Color
- Surface TypeGrit
- Traffic TypeGeneral Traffic
- TypeSquare
- UPC_NO50048011192166
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)