Motion
19217 SAFETYWALK SLIP-RESIST GEN PURP TAPE/TREAD 610 BLACK 0.75"X24" TREAD

3M
19217 SAFETYWALK SLIP-RESIST GEN PURP TAPE/TREAD 610 BLACK 0.75"X24" TREAD

3M™ Safety-Walk™ Slip-Resistant General Purpose Tapes & Treads 610, Black, 0.75 in x 24 in, Tread, 50/Case
Mi Item #01696496
MFR #19217 SAFETYWALK SLIP-RESIST GEN PURP TAPE/TREAD 610 BLACK 0.75"X24" TREAD
Price$1.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
19217 SAFETYWALK SLIP-RESIST GEN PURP TAPE/TREAD 610 BLACK 0.75"X24" TREAD

3M™ Safety-Walk™ Slip-Resistant General Purpose Tapes & Treads 610, Black, 0.75 in x 24 in, Tread, 50/Case
Mi Item #01696496
MFR #19217 SAFETYWALK SLIP-RESIST GEN PURP TAPE/TREAD 610 BLACK 0.75"X24" TREAD

Mfr description
19217 SAFETYWALK SLIP-RESIST GEN PURP
  • For industrial/occupational use only. Not for consumer sale or use.
  • For light to heavy shoe-traffic areas
  • Mineral-coated, high friction slip-resistant surface
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1.91/each

Specifications

Dimensions

  • Length
    2 ft.
  • Width
    3/4 in

Details

  • Color
    Black
  • Indoor Outdoor Use
    Both
  • Manufacturer Stock Number
    70071667011
  • Manufacturer Upc Number
    50048011192173
  • Reflective Or Glow In The Dark
    Neither
  • Solid Stripes Or Message
    Solid Color
  • Surface Type
    Grit
  • Traffic Type
    General Traffic
  • Type
    Strip
  • UPC_NO
    50048011192173
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)