Motion
19221 SAFETYWALK SLIP-RESIST GEN PURP TAPE/TREAD 610 BLACK 2"X60'

3M
19221 SAFETYWALK SLIP-RESIST GEN PURP TAPE/TREAD 610 BLACK 2"X60'

3M™ Safety-Walk™ Slip-Resistant General Purpose Tapes & Treads 610, Black, 2 in x 60 ft, Roll, 2/Case
MI ITEM #01696500
MFR #19221 SAFETYWALK SLIP-RESIST GEN PURP TAPE/TREAD 610 BLACK 2"X60'
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
19221 SAFETYWALK SLIP-RESIST GEN PURP TAPE/TREAD 610 BLACK 2"X60'

3M™ Safety-Walk™ Slip-Resistant General Purpose Tapes & Treads 610, Black, 2 in x 60 ft, Roll, 2/Case
MI ITEM #01696500
MFR #19221 SAFETYWALK SLIP-RESIST GEN PURP TAPE/TREAD 610 BLACK 2"X60'

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    60 ft.
  • Width
    2 in

Details

  • Color
    Black
  • Conformable Backing
    Conformable
  • Indoor Outdoor Use
    Both
  • Manufacturer Upc Number
    50048011192210
  • Solid Stripes Or Message
    Solid Color
  • Surface Type
    Resilient
  • Type
    Roll
  • UPC_NO
    50048011192210

Overview

Mfr description
19221 SAFETYWALK SLIP-RESIST GEN PURP
  • For industrial/occupational use only. Not for consumer sale or use.
  • For light to heavy shoe-traffic areas
  • Mineral-coated, high friction slip-resistant surface
  • Highly durable surface withstands the rigors of equipment traffic
  • Low-profile design helps reduce trip hazard
  • High performance pressure-sensitive adhesive for easy application
  • Applications: flat surfaces, steps, stairways, entrances, ramps, ladders, lawn equipment, snowmobiles, scooters, construction machinery and vehicles
  • Custom shapes and sizes are also available
  • NFSI High Traction Certification

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought