Motion
19235 SAFETYWALK SLIP-RESIST GEN PURP TAPE/TREAD 610 BLACK 12"X60'

3M
19235 SAFETYWALK SLIP-RESIST GEN PURP TAPE/TREAD 610 BLACK 12"X60'

3M™ Safety-Walk™ Slip-Resistant General Purpose Tapes & Treads 610, Black, 12 in x 60 ft, Roll, 1/Case
MI ITEM #01696503
MFR #19235 SAFETYWALK SLIP-RESIST GEN PURP TAPE/TREAD 610 BLACK 12"X60'
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
19235 SAFETYWALK SLIP-RESIST GEN PURP TAPE/TREAD 610 BLACK 12"X60'

3M™ Safety-Walk™ Slip-Resistant General Purpose Tapes & Treads 610, Black, 12 in x 60 ft, Roll, 1/Case
MI ITEM #01696503
MFR #19235 SAFETYWALK SLIP-RESIST GEN PURP TAPE/TREAD 610 BLACK 12"X60'

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
19235 SAFETYWALK SLIP-RESIST GEN PURP
  • For industrial/occupational use only. Not for consumer sale or use.
  • Consists of abrasive particles bonded by a tough, durable polymer to a dimensionally stable plastic film
  • Reverse side is coated with a pressure-sensitive adhesive covered by a removable protective liner
  • Provides traction on slippery surfaces and helps meet OSHA and ADA requirements
  • Low-profile design reduces trip hazard
  • For use on smooth, flat surfaces
  • Pressure sensitive adhesive covered by a removable protective liner
  • Color: Black
  • Tread is priced per each, tape is priced per roll IMPORTANT: All 3M products must be used in accordance with OSHA regulations, and the user instructions, warnings, and limitations accompanying each product

Specifications

  • Type
    Roll
  • Solid Stripes Or Message
    Solid Color
  • Color
    Black
  • Surface Type
    Resilient
  • Length
    60 ft.
  • Width
    1 ft.
  • Conformable Backing
    Conformable
  • Indoor Outdoor Use
    Both
  • Manufacturer Upc Number
    50048011192357
  • UPC_NO
    50048011192357

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text