Motion
19236 SAFETYWALK SLIP-RESIST GEN PURP TAPE/TREAD 610 BLACK 24"X60'

3M
19236 SAFETYWALK SLIP-RESIST GEN PURP TAPE/TREAD 610 BLACK 24"X60'

3M™ Safety-Walk™ Slip-Resistant General Purpose Tapes & Treads 610, Black, 24 in x 60 ft, Roll, 1/Case
MI ITEM #01696504
MFR #19236 SAFETYWALK SLIP-RESIST GEN PURP TAPE/TREAD 610 BLACK 24"X60'
List Price$3,006.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
19236 SAFETYWALK SLIP-RESIST GEN PURP TAPE/TREAD 610 BLACK 24"X60'

3M™ Safety-Walk™ Slip-Resistant General Purpose Tapes & Treads 610, Black, 24 in x 60 ft, Roll, 1/Case
MI ITEM #01696504
MFR #19236 SAFETYWALK SLIP-RESIST GEN PURP TAPE/TREAD 610 BLACK 24"X60'

Availability:
Limited Inventory
Shipping
This product requires a Quote Request
List Price$3,006.80/each for your price

Overview

Mfr description
19236 SAFETYWALK SLIP-RESIST GEN PURP
  • For industrial/occupational use only. Not for consumer sale or use.
  • For light to heavy shoe-traffic areas
  • Mineral-coated, high friction slip-resistant surface
  • Highly durable surface withstands the rigors of equipment traffic
  • Low-profile design helps reduce trip hazard
  • High performance pressure-sensitive adhesive for easy application
  • Applications: flat surfaces, steps, stairways, entrances, ramps, ladders, lawn equipment, snowmobiles, scooters, construction machinery and vehicles
  • Custom shapes and sizes are also available
  • NFSI High Traction Certification

Specifications

  • Type
    Roll
  • Solid Stripes Or Message
    Solid Color
  • Color
    Black
  • Surface Type
    Grit
  • Length
    60 ft.
  • Width
    2 ft.
  • Traffic Type
    General Traffic
  • Indoor Outdoor Use
    Both
  • Reflective Or Glow In The Dark
    Neither
  • Manufacturer Upc Number
    50048011192364
  • UPC_NO
    50048011192364

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought