Specifications
Dimensions
- Length60 ft
- Width48 in
Details
- ColorBlack
- Indoor Outdoor UseIndoor & Outdoor
- Manufacturer Upc Number50048011192371
- Reflective Or Glow In The DarkNeither
- Solid Stripes Or MessageSolid Color
- Surface TypeGrit
- Traffic TypeGeneral Traffic
- TypeRoll
- UPC_NO50048011192371
Help us improve this product
Overview
Mfr description
19237 SAFETYWALK SLIP-RESIST GEN PURP
- For industrial/occupational use only. Not for consumer sale or use.
- For light to heavy shoe-traffic areas
- Mineral-coated, high friction slip-resistant surface
- Highly durable surface withstands the rigors of equipment traffic
- Low-profile design helps reduce trip hazard
- High performance pressure-sensitive adhesive for easy application
- Applications: flat surfaces, steps, stairways, entrances, ramps, ladders, lawn equipment, snowmobiles, scooters, construction machinery and vehicles
- Custom shapes and sizes are also available
- NFSI High Traction Certification