Motion
19238 SAFETYWALK SLIP-RESIST GEN PURP TAPE/TREAD 610 BLACK 18"X60'

3M
19238 SAFETYWALK SLIP-RESIST GEN PURP TAPE/TREAD 610 BLACK 18"X60'

3M™ Safety-Walk™ Slip-Resistant General Purpose Tapes & Treads 610, Black, 18 in x 60 ft, Roll, 1/Case
MI ITEM #01696506
MFR #19238 SAFETYWALK SLIP-RESIST GEN PURP TAPE/TREAD 610 BLACK 18"X60'
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
19238 SAFETYWALK SLIP-RESIST GEN PURP TAPE/TREAD 610 BLACK 18"X60'

3M™ Safety-Walk™ Slip-Resistant General Purpose Tapes & Treads 610, Black, 18 in x 60 ft, Roll, 1/Case
MI ITEM #01696506
MFR #19238 SAFETYWALK SLIP-RESIST GEN PURP TAPE/TREAD 610 BLACK 18"X60'

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
19238 SAFETYWALK SLIP-RESIST GEN PURP
  • For industrial/occupational use only. Not for consumer sale or use.

Specifications

  • Type
    Roll
  • Solid Stripes Or Message
    Solid Color
  • Color
    Black
  • Surface Type
    Grit
  • Length
    60 ft.
  • Width
    18 in
  • Traffic Type
    General Traffic
  • Indoor Outdoor Use
    Both
  • Reflective Or Glow In The Dark
    Neither
  • Manufacturer Stock Number
    70071667110
  • Manufacturer Upc Number
    00048011192383
  • UPC_NO
    00048011192383

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text