Motion
19279 SAFETYWALK SLIP-RESIST CONFORMABLE TAPE/TREAD 510 BLACK 6"X24" TREAD

3M
19279 SAFETYWALK SLIP-RESIST CONFORMABLE TAPE/TREAD 510 BLACK 6"X24" TREAD

3M™ Safety-Walk™ Slip-Resistant Conformable Tapes & Treads 510, Black, 6 in x 24 in, Tread, 50/Case
MI ITEM #01696519
MFR #19279 SAFETYWALK SLIP-RESIST CONFORMABLE TAPE/TREAD 510 BLACK 6"X24" TREAD
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
19279 SAFETYWALK SLIP-RESIST CONFORMABLE TAPE/TREAD 510 BLACK 6"X24" TREAD

3M™ Safety-Walk™ Slip-Resistant Conformable Tapes & Treads 510, Black, 6 in x 24 in, Tread, 50/Case
MI ITEM #01696519
MFR #19279 SAFETYWALK SLIP-RESIST CONFORMABLE TAPE/TREAD 510 BLACK 6"X24" TREAD

Availability:
Limited Inventory
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
19279 SAFETYWALK SLIP-RESIST CONFORMABLE
  • For industrial/occupational use only. Not for consumer sale or use.
  • For irregular or contoured surfaces in light to heavy shoe-traffic areas
  • Mineral-coated, high friction slip-resistant surface
  • Aluminum backing conforms to corners, curves and irregular surfaces like diamond plating, riveted plates and ladder rungs
  • Aggressive, high performance adhesive forms an excellent bond for a secure hold
  • Applications: stairs, ladders, loading ramps, platforms, irregular surfaces like diamond plating or flat surfaces with rivets or screw heads
  • Tapes and treads resist wrinkling, curling, tearing, shrinking, and lifting
  • Custom shapes and sizes are also available
  • NFSI High Traction Certification

Specifications

  • Type
    Strip
  • Solid Stripes Or Message
    Solid Color
  • Color
    Black
  • Surface Type
    Grit
  • Length
    2 ft.
  • Width
    6 in
  • Conformable Backing
    Conformable
  • Traffic Type
    Heavy Traffic
  • Indoor Outdoor Use
    Both
  • Reflective Or Glow In The Dark
    Neither
  • Manufacturer Stock Number
    7000126116
  • Manufacturer Upc Number
    50048011192791
  • UPC_NO
    50048011192791

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought