Specifications
Dimensions
- Length60 ft.
- Width1 ft.
Details
- ColorBlack
- Conformable BackingConformable
- Indoor Outdoor UseBoth
- Manufacturer Upc Number00048011192833
- Reflective Or Glow In The DarkNeither
- Solid Stripes Or MessageSolid Color
- Surface TypeGrit
- Traffic TypeHeavy Traffic
- TypeRoll
- UPC_NO50048011192838
Overview
Mfr description
19283 SAFETYWALK SLIP-RESIST CONFORMABLE
- For industrial/occupational use only. Not for consumer sale or use.
- For irregular or contoured surfaces in light to heavy shoe-traffic areas
- Mineral-coated, high friction slip-resistant surface
- Aluminum backing conforms to corners, curves and irregular surfaces like diamond plating, riveted plates and ladder rungs
- Aggressive, high performance adhesive forms an excellent bond for a secure hold
- Applications: stairs, ladders, loading ramps, platforms, irregular surfaces like diamond plating or flat surfaces with rivets or screw heads
- Tapes and treads resist wrinkling, curling, tearing, shrinking, and lifting
- Custom shapes and sizes are also available
- NFSI High Traction Certification