Motion
19288 SAFETYWALK SLIP-RESIST CONFORMABLE TAPE/TREAD 530 SAFETY YELLOW 2"X60

3M
19288 SAFETYWALK SLIP-RESIST CONFORMABLE TAPE/TREAD 530 SAFETY YELLOW 2"X60

Safety-Walk™ Slip-Resistant Conformable Tapes & Treads 530, Safety Yellow, 2 in x 60 ft, Roll, 2/Case
Mi Item #01696528
MFR #19288 SAFETYWALK SLIP-RESIST CONFORMABLE TAPE/TREAD 530 SAFETY YELLOW 2"X60
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
19288 SAFETYWALK SLIP-RESIST CONFORMABLE TAPE/TREAD 530 SAFETY YELLOW 2"X60

Safety-Walk™ Slip-Resistant Conformable Tapes & Treads 530, Safety Yellow, 2 in x 60 ft, Roll, 2/Case
Mi Item #01696528
MFR #19288 SAFETYWALK SLIP-RESIST CONFORMABLE TAPE/TREAD 530 SAFETY YELLOW 2"X60

Mfr description
19288 SAFETYWALK SLIP-RESIST CONFORMABLE
  • For industrial/occupational use only. Not for consumer sale or use.
  • For irregular or contoured surfaces in light to heavy shoe-traffic areas
  • Mineral-coated, high friction slip-resistant surface
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    60 ft
  • Width
    2 in

Details

  • Color
    Yellow
  • Conformable Backing
    Conformable
  • Indoor Outdoor Use
    Indoor & Outdoor
  • Manufacturer Upc Number
    54710367358898
  • Reflective Or Glow In The Dark
    Neither
  • Solid Stripes Or Message
    Solid Color
  • Surface Type
    Grit
  • Traffic Type
    Heavy Traffic
  • Type
    Roll
  • UPC_NO
    50048011192883
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)