Specifications
Dimensions
- Length60 ft.
- Width4 in
Details
- ColorYellow
- Conformable BackingConformable
- Indoor Outdoor UseBoth
- Manufacturer Upc Number50048011192890
- Reflective Or Glow In The DarkNeither
- Solid Stripes Or MessageSolid Color
- Surface TypeGrit
- Traffic TypeHeavy Traffic
- TypeRoll
- UPC_NO50048011192890
Overview
Mfr description
19289 SAFETYWALK SLIP-RESIST CONFORMABLE
- For industrial/occupational use only. Not for consumer sale or use.