Specifications
Dimensions
- Length60 ft.
- Width2 in
Details
- ColorWhite
- Indoor Outdoor UseBoth
- Manufacturer Upc Number50048011193163
- Reflective Or Glow In The DarkNeither
- Solid Stripes Or MessageSolid Color
- Surface TypeResilient
- Traffic TypeGeneral Traffic
- TypeRoll
- UPC_NO50048011193163
Overview
Mfr description
19316 SAFETYWALK SLIP-RESIST FINE
- For industrial/occupational use only. Not for consumer sale or use.
- For wet, barefoot-traffic areas
- Non-mineral, fine-textured, slip-resistant vinyl surface
- High performance, water-resistant, acrylate adhesive is ideal for wet conditions
- Applications: showers, tubs, surfboards, around hot tubs and pools
- Treads: 6 in. x 24 in.
- Tapes: a variety of widths from 1 in. to 12 in. wide x 6 ft. long
- Custom shapes and sizes are available
- Fine-textured, slip-resistant surface with a pressure-sensitive adhesive backing provides enhanced safety