Motion
19318 SAFETYWALK SLIP-RESIST FINE RESILIENT TAPE/TREAD 280 WHITE 6"X60'

3M
19318 SAFETYWALK SLIP-RESIST FINE RESILIENT TAPE/TREAD 280 WHITE 6"X60'

3M™ Safety-Walk™ Slip-Resistant Fine Resilient Tapes & Treads 280, White, 6 in x 60 ft, 1 Rolls/Case
MI ITEM #01696548
MFR #19318 SAFETYWALK SLIP-RESIST FINE RESILIENT TAPE/TREAD 280 WHITE 6"X60'
Price$327.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
19318 SAFETYWALK SLIP-RESIST FINE RESILIENT TAPE/TREAD 280 WHITE 6"X60'

3M™ Safety-Walk™ Slip-Resistant Fine Resilient Tapes & Treads 280, White, 6 in x 60 ft, 1 Rolls/Case
MI ITEM #01696548
MFR #19318 SAFETYWALK SLIP-RESIST FINE RESILIENT TAPE/TREAD 280 WHITE 6"X60'

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$327.69/each

Specifications

Dimensions

  • Length
    60 ft.
  • Width
    6 in

Details

  • Color
    White
  • Indoor Outdoor Use
    Both
  • Manufacturer Upc Number
    00048011193182
  • Reflective Or Glow In The Dark
    Neither
  • Solid Stripes Or Message
    Solid Color
  • Surface Type
    Resilient
  • Traffic Type
    General Traffic
  • Type
    Roll
  • UPC_NO
    00048011193182

Overview

Mfr description
19318 SAFETYWALK SLIP-RESIST FINE
  • For industrial/occupational use only. Not for consumer sale or use.
  • For wet, barefoot-traffic areas
  • Non-mineral, fine-textured, slip-resistant vinyl surface
  • High performance, water-resistant, acrylate adhesive is ideal for wet conditions
  • Applications: showers, tubs, surfboards, around hot tubs and pools
  • Treads: 6 in. x 24 in.
  • Tapes: a variety of widths from 1 in. to 12 in. wide x 6 ft. long
  • Custom shapes and sizes are available
  • Fine-textured, slip-resistant surface with a pressure-sensitive adhesive backing provides enhanced safety

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought