Specifications
Dimensions
- Length60 ft.
- Width1 ft.
Details
- ColorWhite
- Indoor Outdoor UseBoth
- Manufacturer Upc Number50048011193194
- Reflective Or Glow In The DarkNeither
- Solid Stripes Or MessageSolid Color
- Surface TypeResilient
- Traffic TypeGeneral Traffic
- TypeRoll
- UPC_NO50048011193194
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)