Motion
19325 SAFETYWALK SLIP-RESIST MED RESILIENT TAPE/TREAD 370 GRAY 12"X60'

3M
19325 SAFETYWALK SLIP-RESIST MED RESILIENT TAPE/TREAD 370 GRAY 12"X60'

3M™ Safety-Walk™ Slip-Resistant Medium Resilient Tapes & Treads 370, Gray, 12 in x 60 ft, Roll, 1/Case
Mi Item #01696555
MFR #19325 SAFETYWALK SLIP-RESIST MED RESILIENT TAPE/TREAD 370 GRAY 12"X60'
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
19325 SAFETYWALK SLIP-RESIST MED RESILIENT TAPE/TREAD 370 GRAY 12"X60'

3M™ Safety-Walk™ Slip-Resistant Medium Resilient Tapes & Treads 370, Gray, 12 in x 60 ft, Roll, 1/Case
Mi Item #01696555
MFR #19325 SAFETYWALK SLIP-RESIST MED RESILIENT TAPE/TREAD 370 GRAY 12"X60'

Mfr description
19325 SAFETYWALK SLIP-RESIST MED
  • For industrial/occupational use only. Not for consumer sale or use.
  • For barefoot
  • or shoe-traffic areas
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    60 ft
  • Width
    12 in

Details

  • Color
    Gray
  • Indoor Outdoor Use
    Indoor & Outdoor
  • Manufacturer Stock Number
    7100132806
  • Manufacturer Upc Number
    50048011193255
  • Reflective Or Glow In The Dark
    Neither
  • Solid Stripes Or Message
    Solid Color
  • Surface Type
    Resilient
  • Traffic Type
    General Traffic
  • Type
    Roll
  • UPC_NO
    50048011193255
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)