Overview
Mfr description
19327 SAFETYWALK SLIP-RESIST MED
- For industrial/occupational use only. Not for consumer sale or use.
- For barefoot
- or shoe-traffic areas
- Non-mineral, medium textured, slip-resistant vinyl surface
- Textured resilient high friction surface and durable adhesive provide long-lasting performance
- Applications: locker rooms, around hot tubs and pools, boats, personal watercraft, water skis, exercise equipment, converyers
- Treads: 6 in. x 24 in.
- Tapes: a variety of widths from 1 in. to 48 in. wide x 6 ft. long
- Custom shapes and sizes are available
- Soft textured, medium resilient surface bonded to a pressure-sensitive adhesive
- Vinyl surface provides barefoot comfort yet handles light shoe traffic
Specifications
- TypeRoll
- Solid Stripes Or MessageSolid Color
- ColorGray
- Surface TypeResilient
- Length60 ft
- Width24 in
- Traffic TypeGeneral Traffic
- Indoor Outdoor UseIndoor & Outdoor
- Reflective Or Glow In The DarkNeither
- Manufacturer Upc Number50048011193279
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data