Motion
19657 SCOTCH-BRITE ROLOC SE SURFACE CONDITIONING DISC TR 4"XNH A MED

3M
19657 SCOTCH-BRITE ROLOC SE SURFACE CONDITIONING DISC TR 4"XNH A MED

Scotch-Brite™ Roloc™ SE Surface Conditioning Disc, SE-DR, A/O Medium, TR, 4 in, 25 per inner, 100 per case
MI ITEM #01696572
MFR #19657 SCOTCH-BRITE ROLOC SE SURFACE CONDITIONING DISC TR 4"XNH A MED
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
19657 SCOTCH-BRITE ROLOC SE SURFACE CONDITIONING DISC TR 4"XNH A MED

Scotch-Brite™ Roloc™ SE Surface Conditioning Disc, SE-DR, A/O Medium, TR, 4 in, 25 per inner, 100 per case
MI ITEM #01696572
MFR #19657 SCOTCH-BRITE ROLOC SE SURFACE CONDITIONING DISC TR 4"XNH A MED

Mfr description
19657 SCOTCH-BRITE ROLOC SE SURFACE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Course, tough non-woven disc aggressively deburrs and finishes
  • Open-web construction resists loading and runs cool, producing consistent finishes
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Disc Diameter  
    4 in
  • Overall Diameter
    4 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Non-Woven
  • Color
    Red
  • Disc Color
    Maroon
  • Grade
    Medium
  • Includes Center Hole
    Center Hole Not Included
  • Manufacturer Package Quantity
    25
  • Manufacturer Stock Number
    61500125390
  • Manufacturer Upc Number
    00048011196572
  • Max Rpm
    12000 rpm
  • Mounting Type
    Quick-Change Type R
  • UPC_NO
    00048011196572

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)