Motion
7010292412

3M
7010292412

Scotch-Brite® Clean N Strip™ Non-Woven Sanding Disc - 6 in Disc Diameter, Aluminum Oxide Abrasive Material, Non-woven Backing Material, Brown Color
MI ITEM #01696573
MFR #7010292412
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010292412

Scotch-Brite® Clean N Strip™ Non-Woven Sanding Disc - 6 in Disc Diameter, Aluminum Oxide Abrasive Material, Non-woven Backing Material, Brown Color
MI ITEM #01696573
MFR #7010292412

Mfr description
19658 SCOTCH-BRITE SE SURFACE CONDITION
  • For industrial/occupational use only. Not for consumer sale or use.
  • Provides extra cut and longer life than SC and PD Surface Conditioning discs for heavy duty deburring and finishing
  • High, fast cutting yet conformable disc is ideal for edge deburring
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Disc Diameter  
    6 in
  • Overall Diameter
    6 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Non-Woven
  • Application
    Blending, Deburring, Grinding, Refining
  • Attachment Type
    Loop
  • Backing Material
    Non-woven
  • Color
    Brown
  • Disc Attachment Type
    Loop
  • Grade
    Coarse
  • Manufacturer Package Quantity
    50
  • Manufacturer Stock Number
    61500125408
  • Manufacturer Upc Number
    00048011196589
  • Material Application
    Carbon steel, aluminum and stainless steel
  • Max Rpm
    8000 rpm
  • Mounting Type
    Hook & Loop
  • Number Of Vacuum Holes
    0
  • UPC_NO
    00048011196589

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)