Motion
7010367103

3M
7010367103

Scotch-Brite® Clean N Strip™ Uncut Sanding Roll - 1.0000 in Wheel Dia., Fine Grade, 0.1875 in Arbor Dia.
Mi Item #01696575
MFR #7010367103
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010367103

Scotch-Brite® Clean N Strip™ Uncut Sanding Roll - 1.0000 in Wheel Dia., Fine Grade, 0.1875 in Arbor Dia.
Mi Item #01696575
MFR #7010367103

Mfr description
7010367103 STANDARD ABRASIVES A/O
  • For industrial/occupational use only. Not for consumer sale or use.
  • Combining a high density wheel with medium or coarse mineral results in superior edgework deburring and polishing
  • Harder material density and increased edge durability over 700 Series Unitized Wheels increases life for heavy-duty tasks
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Center Hole Diameter  
    0.1875 in
  • Overall Diameter
    1 in
  • Overall Width
    1 in
  • Wheel Diameter  
    1.0000 in
  • Wheel Thickness  
    1.0000 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Grade
    Fine
  • Long Description
    The 7010367103 is an Uncut Sanding Roll made with Aluminum Oxide abrasive featuring a 1.0000 in wheel diameter, 1.0000 in wheel thickness, 0.1875 in center hole diameter, and Fine grade with a Unitized wheel type, suitable for precision sanding, blending, and surface preparation.
  • Manufacturer Stock Number
    61500125457
  • Manufacturer Upc Number
    00051115356094
  • UPC_NO
    00051115356094
  • Wheel Type
    Unitized
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)