Motion
7010328055 3M PERFORMANCE SANDING SPONGE, 03069, 1 INCH X 2-5/8 INCH, 100

3M
7010328055 3M PERFORMANCE SANDING SPONGE, 03069, 1 INCH X 2-5/8 INCH, 100

3M™ Performance Sanding Sponge, 03069, 1 inch x 2-5/8 inch, 100 Grit, 12 per case
MI ITEM #01696577
MFR #7010328055 3M PERFORMANCE SANDING SPONGE, 03069, 1 INCH X 2-5/8 INCH, 100
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010328055 3M PERFORMANCE SANDING SPONGE, 03069, 1 INCH X 2-5/8 INCH, 100

3M™ Performance Sanding Sponge, 03069, 1 inch x 2-5/8 inch, 100 Grit, 12 per case
MI ITEM #01696577
MFR #7010328055 3M PERFORMANCE SANDING SPONGE, 03069, 1 INCH X 2-5/8 INCH, 100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
7010328055 3M PERFORMANCE SANDING
  • For industrial/occupational use only. Not for consumer sale or use.
  • Flexible foam sanding pad comes in a range of extra and ultra-fine grits
  • Highly flexible to provide uniform finish on curves and contours
  • Use for putty, glaze and primer sanding
  • Ready to use straight from the package for ease of use and convenience

Specifications

  • Overall Width
    1 in
  • Overall Length
    2.625 in
  • Manufacturer Upc Number
    00051131030695
  • UPC_NO
    00051131030695

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought