Motion
19668 SCOTCH-BRITE HIGH STRENGTH DISC 14"X1"A MED

3M
19668 SCOTCH-BRITE HIGH STRENGTH DISC 14"X1"A MED

Scotch-Brite™ High Strength Disc, HS-DC, A/O Medium, 14 in x 1 in, 25 per case
Mi Item #01696578
MFR #19668 SCOTCH-BRITE HIGH STRENGTH DISC 14"X1"A MED
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
19668 SCOTCH-BRITE HIGH STRENGTH DISC 14"X1"A MED

Scotch-Brite™ High Strength Disc, HS-DC, A/O Medium, 14 in x 1 in, 25 per case
Mi Item #01696578
MFR #19668 SCOTCH-BRITE HIGH STRENGTH DISC 14"X1"A MED

Mfr description
19668 SCOTCH-BRITE HIGH STRENGTH
  • For industrial/occupational use only. Not for consumer sale or use.
  • Durable open-web disc deburrs, denibs/defuzz, and cleans a wide variety of metals
  • Conformable disc with wear-resistant edge provides consistent finishes and long disc life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Center Hole Diameter
    1 in
  • Disc Diameter  
    14 in
  • Overall Diameter
    14 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Non-Woven
  • Color
    Red
  • Disc Color
    Maroon
  • Grade
    Medium
  • Includes Center Hole
    Center Hole Included
  • Manufacturer Package Quantity
    25
  • Manufacturer Stock Number
    61500125507
  • Manufacturer Upc Number
    00048011196688
  • Max Rpm
    1600 rpm
  • UPC_NO
    00048011196688
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)