Motion
7010328058 3M WETORDRY SANDPAPER, 32038, 400 GRIT, 9 IN X 11 IN, 5 PER PAC

3M
7010328058 3M WETORDRY SANDPAPER, 32038, 400 GRIT, 9 IN X 11 IN, 5 PER PAC

Sanding Sheet - Aluminum Oxide Material, 11.0000 in Long, 9.0000 in Wide, 400 Grit
MI ITEM #01696579
MFR #7010328058 3M WETORDRY SANDPAPER, 32038, 400 GRIT, 9 IN X 11 IN, 5 PER PAC
Your Price$10.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
7010328058 3M WETORDRY SANDPAPER, 32038, 400 GRIT, 9 IN X 11 IN, 5 PER PAC

Sanding Sheet - Aluminum Oxide Material, 11.0000 in Long, 9.0000 in Wide, 400 Grit
MI ITEM #01696579
MFR #7010328058 3M WETORDRY SANDPAPER, 32038, 400 GRIT, 9 IN X 11 IN, 5 PER PAC

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$10.14/each(List $11.66)

Overview

Mfr description
7010328058 3M WETORDRY SANDPAPER,
  • For industrial/occupational use only. Not for consumer sale or use.
  • Use for wet sanding and dry sanding without switching sandpaper
  • Full range of grades is ideal for aggressive or refined auto sanding
  • Silicon carbide abrasive self-fractures for longer life
  • Flexible lightweight paper conforms to auto body surfaces for consistent finishes
  • Delivers 10% smoother finish vs. conventional 3M sandpaper
  • Use as part of the 3M™ Body Repair System

Specifications

  • Application
    Paint Preparation, Primer Sanding
  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    400
  • Dry or Wet
    Dry, Wet
  • Sheet Length
    11.0000 in
  • Waterproof
    Yes
  • Sheet Width
    9.0000 in
  • Backing Weight
    A-wt
  • Manufacturer Upc Number
    00051131320383
  • UPC_NO
    00051131320383
  • Overall Length
    11 in
  • Overall Width
    9 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text