Motion
24037 SCOTCH-BRITE PRODUCTION HAND PAD 8447 6"X9" 20 PADS/BOX

3M
24037 SCOTCH-BRITE PRODUCTION HAND PAD 8447 6"X9" 20 PADS/BOX

Scotch-Brite™ Production Hand Pad 8447, 6 in x 9 in, 20 pads per box, 3 boxes per case
MI ITEM #01696626
MFR #24037 SCOTCH-BRITE PRODUCTION HAND PAD 8447 6"X9" 20 PADS/BOX
Price$53.95/bx
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
24037 SCOTCH-BRITE PRODUCTION HAND PAD 8447 6"X9" 20 PADS/BOX

Scotch-Brite™ Production Hand Pad 8447, 6 in x 9 in, 20 pads per box, 3 boxes per case
MI ITEM #01696626
MFR #24037 SCOTCH-BRITE PRODUCTION HAND PAD 8447 6"X9" 20 PADS/BOX

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$53.95/bx

Specifications

Dimensions

  • Overall Length
    9 in
  • Overall Width
    6 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Non-Woven
  • Grade
    Very Fine
  • Manufacturer Stock Number
    61500136686
  • Manufacturer Upc Number
    50048011240379
  • Pad Holder Color
    Maroon
  • Product Types
    Hand Pad
  • UPC_NO
    00048011240374

Overview

Mfr description
24037 SCOTCH-BRITE PRODUCTION HAND PAD
  • For industrial/occupational use only. Not for consumer sale or use.
  • Perforation allows for pad to easily tear into two convenient 4-1/2 inch x 6 inch pads
  • Durable web construction allows for a longer lasting hand pad
  • A Very Fine Finish (VFN) performs similarly to wool grade 0 without the splintering
  • May be used on a variety of substrates including fiberglass, aluminum, softwood, stainless steel and plastic

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought