Overview
Mfr description
7010359435 3M STIKIT GOLD DISC ROLL,
- For industrial/occupational use only. Not for consumer sale or use.
- Adhesive-backed discs tear off conveniently one at a time without liners for added cost savings
- Durable C-weight paper backing is ideal for bare metal scratch refinement, shaping plastic filler and primer sanding
- Aluminum oxide mineral combines fast cut with long disc life
- Stikit™ discs are easy to attach and remove
- Anti-loading coating prevents dust and debris from clogging the disc
- Several versions feature 7-hole pattern for added dust removal and loading resistance
Specifications
- Abrasive MaterialAluminum Oxide
- ColorYellow
- Overall Diameter5 in
- Manufacturer Upc Number00051131011960
- UPC_NO00051131011960
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data