Motion
24225

3M
24225

Scotch-Brite® Clean N Strip™ Non-woven Surface Conditioning Belt - Aluminum Oxide Material, Film Backing Material, 326 in Belt Length, 4 in Belt Width
Mi Item #01696645
MFR #24225
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
24225

Scotch-Brite® Clean N Strip™ Non-woven Surface Conditioning Belt - Aluminum Oxide Material, Film Backing Material, 326 in Belt Length, 4 in Belt Width
Mi Item #01696645
MFR #24225

Mfr description
24225 SCOTCH-BRITE SURFACE CONDITIONING
  • For industrial/occupational use only. Not for consumer sale or use.
  • Great multi-purpose belt, ideal for cleaning, finishing, blending and deburring
  • Nylon film backing is stretch resistant for close, ongoing cutting action
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Belt Length
    326 in
  • Belt Width
    4 in
  • Overall Length
    326 in
  • Overall Width
    4 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Non-Woven
  • Application
    Surface Conditioning
  • Backing Material
    Film
  • Color
    Red
  • Grade
    Medium
  • Manufacturer Stock Number
    61500138807
  • Manufacturer Upc Number
    00048011242255
  • Product Types
    Belt
  • UPC_NO
    00048011242255
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)