Motion
10115 SYNTHETIC STEEL WOOL PADS #3 COARSE

3M
10115 SYNTHETIC STEEL WOOL PADS #3 COARSE

3M™ Synthetic Steel Wool Pads, 10115NA, #3 Coarse
MI ITEM #01696656
MFR #10115 SYNTHETIC STEEL WOOL PADS #3 COARSE
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
10115 SYNTHETIC STEEL WOOL PADS #3 COARSE

3M™ Synthetic Steel Wool Pads, 10115NA, #3 Coarse
MI ITEM #01696656
MFR #10115 SYNTHETIC STEEL WOOL PADS #3 COARSE

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
10115 SYNTHETIC STEEL WOOL PADS
  • For industrial/occupational use only. Not for consumer sale or use.
  • Coarse Grit
  • Compatible with water-based strippers and finishes
  • Replaces steel wool
  • Use wet or dry

Specifications

  • Grade
    Coarse
  • Grit Number
    3
  • Overall Width
    3 in
  • Overall Length
    4.5 in
  • Manufacturer Stock Number
    70070594851
  • Manufacturer Upc Number
    00051111101155
  • UPC_NO
    00051111101155

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text