Motion
10116NA

3M
10116NA

Steel Wool Pad - Non-Woven, Steel Wool, Grade: Medium, 2.0000 in Wide, 4.0000 in Long
Mi Item #01696657
MFR #10116NA
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
10116NA

Steel Wool Pad - Non-Woven, Steel Wool, Grade: Medium, 2.0000 in Wide, 4.0000 in Long
Mi Item #01696657
MFR #10116NA

Mfr description
10116 SYNTHETIC STEEL WOOL PADS
  • For industrial/occupational use only. Not for consumer sale or use.
  • Medium Grit
  • Compatible with water-based strippers and finishes
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    4.0000 in
  • Overall Width
    2.0000 in

Details

  • Abrasive Material
    Steel Wool
  • Abrasive Type
    Non-Woven
  • Grade
    Medium
  • Manufacturer Stock Number
    70005078368
  • Manufacturer Upc Number
    00051111101162
  • Pad Color
    Gray
  • Product Types
    Hand Pad
  • UPC_NO
    00051111101162
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)