Motion
10120

3M
10120

Steel Wool Pad - Steel Wool, Grade: Extra Fine, Grit Number: 0, 2.0000 in Wide, 4.0000 in Long
Mi Item #01696659
MFR #10120
Price$5.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
10120

Steel Wool Pad - Steel Wool, Grade: Extra Fine, Grit Number: 0, 2.0000 in Wide, 4.0000 in Long
Mi Item #01696659
MFR #10120

Mfr description
10120 SYNTHETIC STEEL WOOL PADS
  • For industrial/occupational use only. Not for consumer sale or use.
  • Extra Fine Grit
  • Compatible with water-based strippers and finishes
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.53/each

Specifications

Dimensions

  • Overall Length
    4.0000 in
  • Overall Width
    2.0000 in

Details

  • Abrasive Material
    Steel Wool
  • Grade
    Extra Fine
  • Grit Number
    0
  • Manufacturer Stock Number
    70070594885
  • Manufacturer Upc Number
    00051111101209
  • Pad Color
    Gray
  • Product Types
    Synthetic Steel Wool Pad
  • UPC_NO
    00051111101209
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)