Motion
06964 CONTOUR SURFACE SANDING SPONGE 4.5"X5.5"X.1875" SUPER FINE P220

3M
06964 CONTOUR SURFACE SANDING SPONGE 4.5"X5.5"X.1875" SUPER FINE P220

3M™ Contour Surface Sanding Sponge 06964, 4.5 in x 5.5 in x .1875 in, 250 cs Bulk Super Fine P220
MI ITEM #01696676
MFR #06964 CONTOUR SURFACE SANDING SPONGE 4.5"X5.5"X.1875" SUPER FINE P220
List Price$3.09/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
06964 CONTOUR SURFACE SANDING SPONGE 4.5"X5.5"X.1875" SUPER FINE P220

3M™ Contour Surface Sanding Sponge 06964, 4.5 in x 5.5 in x .1875 in, 250 cs Bulk Super Fine P220
MI ITEM #01696676
MFR #06964 CONTOUR SURFACE SANDING SPONGE 4.5"X5.5"X.1875" SUPER FINE P220

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$3.09/each for your price

Overview

Mfr description
06964 CONTOUR SURFACE SANDING SPONGE
  • For industrial/occupational use only. Not for consumer sale or use.
  • Flexible sanding pad
  • Great for contour surfaces
  • Contains 1 pad
  • Pads are sold in bulk

Specifications

  • Overall Width
    5.5 in
  • Overall Length
    4.5 in
  • Overall Thickness
    0.1875 in
  • Grade
    Super Fine
  • Manufacturer Stock Number
    7000126209
  • Manufacturer Upc Number
    00051115069642
  • UPC_NO
    00051115069642

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text