Motion
07059 PRO-PAD SANDING SPONGE PRPD-100

3M
07059 PRO-PAD SANDING SPONGE PRPD-100

3M™ Pro-Pad™ Sanding Sponge, PRPD-100, 2.88 in x 4 in x .5 in, 100 Grit, 54/cs
MI ITEM #01696682
MFR #07059 PRO-PAD SANDING SPONGE PRPD-100
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
07059 PRO-PAD SANDING SPONGE PRPD-100

3M™ Pro-Pad™ Sanding Sponge, PRPD-100, 2.88 in x 4 in x .5 in, 100 Grit, 54/cs
MI ITEM #01696682
MFR #07059 PRO-PAD SANDING SPONGE PRPD-100

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
07059 PRO-PAD SANDING SPONGE PRPD-100
  • For industrial/occupational use only. Not for consumer sale or use.
  • It is 100 Grit
  • Can be used wet or dry
  • Sponges are highly conformable
  • Rinse and reuse

Specifications

  • Overall Width
    4 in
  • Overall Length
    2.88 in
  • Overall Thickness
    0.5 in
  • Grit Number
    100
  • Abrasive Material Color
    Brown
  • Manufacturer Stock Number
    70071359932
  • Manufacturer Upc Number
    00051115070594
  • UPC_NO
    00051115070594

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text