Motion
07060 PRO-PAD SANDING SPONGE PRPD-150 2.88"X4"X.5"

3M
07060 PRO-PAD SANDING SPONGE PRPD-150 2.88"X4"X.5"

3M™ Pro-Pad™ Sanding Sponge, PRPD-150, 2.88 in x 4 in x .5 in, 150 Grit, 54/cs
MI ITEM #01696683
MFR #07060 PRO-PAD SANDING SPONGE PRPD-150 2.88"X4"X.5"
List Price$0.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
07060 PRO-PAD SANDING SPONGE PRPD-150 2.88"X4"X.5"

3M™ Pro-Pad™ Sanding Sponge, PRPD-150, 2.88 in x 4 in x .5 in, 150 Grit, 54/cs
MI ITEM #01696683
MFR #07060 PRO-PAD SANDING SPONGE PRPD-150 2.88"X4"X.5"

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.71/each for your price

Overview

Mfr description
07060 PRO-PAD SANDING SPONGE PRPD-150
  • For industrial/occupational use only. Not for consumer sale or use.
  • It is 150 Grit
  • Can be used wet or dry
  • Sponges are highly conformable
  • Rinse and reuse

Specifications

  • Overall Width
    4 in
  • Overall Length
    2.88 in
  • Overall Thickness
    0.5 in
  • Grit Number
    150
  • Abrasive Material Color
    Tan
  • Manufacturer Stock Number
    70071359940
  • Manufacturer Upc Number
    00051115070600
  • UPC_NO
    00051115070600

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text