Motion
00509 HOOKIT PAPER DISC 751U 5"XNH DIE# 500X 40 E WEIGHT

3M
00509 HOOKIT PAPER DISC 751U 5"XNH DIE# 500X 40 E WEIGHT

Green Corps™, Hookit™ Paper Disc - 5 in Disc Diameter, Ceramic Aluminum Oxide Abrasive Material, Paper Backing Material, 40 Grit, Green Color
MI ITEM #01696687
MFR #00509 HOOKIT PAPER DISC 751U 5"XNH DIE# 500X 40 E WEIGHT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
00509 HOOKIT PAPER DISC 751U 5"XNH DIE# 500X 40 E WEIGHT

Green Corps™, Hookit™ Paper Disc - 5 in Disc Diameter, Ceramic Aluminum Oxide Abrasive Material, Paper Backing Material, 40 Grit, Green Color
MI ITEM #01696687
MFR #00509 HOOKIT PAPER DISC 751U 5"XNH DIE# 500X 40 E WEIGHT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
00509 HOOKIT PAPER DISC 751U 5"XNH
  • For industrial/occupational use only. Not for consumer sale or use.
  • Hookit™ hook and loop attachment makes disc changes fast and easy
  • Ideal for shaping filler and stripping paint to metal
  • Ceramic aluminum oxide blend offers excellent cut rate and life for increased performance over traditional abrasives when sanding on metal, plastic and fiberglass substrates
  • Built on D and E weight backing, making them extremely durable
  • Open coat construction provides a more aggressive cut and minimizes dust clogging on the abrasive for increased productivity

Specifications

  • Disc Diameter
  • Grit Number
    40
  • Abrasive Type
    Coated
  • Abrasive Material
    Ceramic Aluminum Oxide
  • Backing Material
    Paper
  • Backing Weight
    E
  • Color
    Green
  • Overall Diameter
    5 in
  • Manufacturer Stock Number
    60650020278
  • Manufacturer Upc Number
    00051131005099
  • UPC_NO
    00051131005099
  • Mounting Type
    Hook & Loop

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text