Motion
00957 HOOKIT GOLD FILM DISC 255L 5"XNH P400

3M
00957 HOOKIT GOLD FILM DISC 255L 5"XNH P400

Hookit™ Coated Finishing Disc - 5.0000 in Disc Dia, Aluminum Oxide, P400 Grit, 12000 rpm
MI ITEM #01696690
MFR #00957 HOOKIT GOLD FILM DISC 255L 5"XNH P400
Price$152.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
00957 HOOKIT GOLD FILM DISC 255L 5"XNH P400

Hookit™ Coated Finishing Disc - 5.0000 in Disc Dia, Aluminum Oxide, P400 Grit, 12000 rpm
MI ITEM #01696690
MFR #00957 HOOKIT GOLD FILM DISC 255L 5"XNH P400

Mfr description
00957 HOOKIT GOLD FILM DISC 255L
  • For industrial/occupational use only. Not for consumer sale or use.
  • Aluminum oxide abrasive offers a fast cut, long life, and professional performance on many surfaces
  • Tear-resistant film backing provides a close-tolerance, consistent finish
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$152.63/each

Specifications

Dimensions

  • Disc Diameter  
    5.0000 in
  • Overall Diameter
    5 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Application
    Finishing, Sanding
  • Backing Material
    Film
  • Color
    Yellow
  • Grit Number
    P400
  • Manufacturer Package Quantity
    100
  • Manufacturer Stock Number
    60440256935
  • Manufacturer Upc Number
    00051131009578
  • Max Rpm
    12000 rpm
  • Mounting Type
    Hookit™
  • UPC_NO
    00051131009578

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)