Motion
01063 HOOKIT GOLD FILM D/F DISC 255L 5"XNH 5 HOLES P180

3M
01063 HOOKIT GOLD FILM D/F DISC 255L 5"XNH 5 HOLES P180

3M™ Hookit™ Gold Film Disc 255L, 5 in x NH, D/F 5 HL P180, Die 500FH, 100 discs per box 4 boxes per case
Mi Item #01696713
MFR #01063 HOOKIT GOLD FILM D/F DISC 255L 5"XNH 5 HOLES P180
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
01063 HOOKIT GOLD FILM D/F DISC 255L 5"XNH 5 HOLES P180

3M™ Hookit™ Gold Film Disc 255L, 5 in x NH, D/F 5 HL P180, Die 500FH, 100 discs per box 4 boxes per case
Mi Item #01696713
MFR #01063 HOOKIT GOLD FILM D/F DISC 255L 5"XNH 5 HOLES P180

Mfr description
01063 HOOKIT GOLD FILM D/F DISC 255L
  • For industrial/occupational use only. Not for consumer sale or use.
  • Aluminum oxide abrasive offers a fast cut, long life, and professional performance on many surfaces
  • Tear-resistant film backing provides a close-tolerance, consistent finish
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Disc Diameter  
    5 in
  • Overall Diameter
    5 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Backing Material
    Film
  • Color
    Yellow
  • Disc Color
    Gold
  • Grit Number
    P180
  • Includes Center Hole
    Center Hole Not Included
  • Includes Vacuum Holes
    Vacuum Holes Included
  • Manufacturer Package Quantity
    100
  • Manufacturer Stock Number
    60440257057
  • Manufacturer Upc Number
    00051131010635
  • Mounting Type
    Hook & Loop
  • Number Of Vacuum Holes
    5
  • UPC_NO
    00051131010635
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)