Motion
01067 HOOKIT GOLD FILM D/F DISC 255L 5"XNH 5 HOLES P80

3M
01067 HOOKIT GOLD FILM D/F DISC 255L 5"XNH 5 HOLES P80

Hookit™ Coated Sanding Disc - 5 in Disc Diameter, Aluminum Oxide Abrasive Material, Film Backing Material, P80 Grit, Yellow Color
Mi Item #01696717
MFR #01067 HOOKIT GOLD FILM D/F DISC 255L 5"XNH 5 HOLES P80
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
01067 HOOKIT GOLD FILM D/F DISC 255L 5"XNH 5 HOLES P80

Hookit™ Coated Sanding Disc - 5 in Disc Diameter, Aluminum Oxide Abrasive Material, Film Backing Material, P80 Grit, Yellow Color
Mi Item #01696717
MFR #01067 HOOKIT GOLD FILM D/F DISC 255L 5"XNH 5 HOLES P80

Mfr description
01067 HOOKIT GOLD FILM D/F DISC 255L
  • For industrial/occupational use only. Not for consumer sale or use.
  • Aluminum oxide abrasive offers a fast cut, long life, and professional performance on many surfaces
  • Tear-resistant film backing provides a close-tolerance, consistent finish
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Disc Diameter  
    5 in
  • Overall Diameter
    5 in
  • Thickness
    0.0020 in, 0.05 mm

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Application
    Finishing, Sanding
  • Attachment Type
    Loop
  • Backing Material
    Film
  • Coat Type
    Open Coat
  • Color
    Yellow
  • Disc Attachment Type
    Loop
  • Grit Number
    P80
  • Manufacturer Package Quantity
    300
  • Manufacturer Stock Number
    60440257099
  • Manufacturer Upc Number
    00051131010673
  • Material Application
    Aluminum, Brass, Bronze, Carbon Steel, Fiberglass, Gelcoat, Glass, Hardwood, Paint, Plastic, Primer, Soft Metal, Softwood, Stainless Steel
  • Max Rpm
    12000 rpm
  • Mounting Type
    Hook & Loop
  • Number Of Vacuum Holes
    5
  • UPC_NO
    00051131010673
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)