Motion
01418 STIKIT GOLD PAPER DISC ROLL 216U 5"XNH P360 A-WEIGHT

3M
01418 STIKIT GOLD PAPER DISC ROLL 216U 5"XNH P360 A-WEIGHT

3M™ Stikit™ Gold Paper Disc Roll 216U, 5 in x NH P360 A-weight, 175 discs per roll 6 rolls per case
MI ITEM #01696718
MFR #01418 STIKIT GOLD PAPER DISC ROLL 216U 5"XNH P360 A-WEIGHT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
01418 STIKIT GOLD PAPER DISC ROLL 216U 5"XNH P360 A-WEIGHT

3M™ Stikit™ Gold Paper Disc Roll 216U, 5 in x NH P360 A-weight, 175 discs per roll 6 rolls per case
MI ITEM #01696718
MFR #01418 STIKIT GOLD PAPER DISC ROLL 216U 5"XNH P360 A-WEIGHT

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
01418 STIKIT GOLD PAPER DISC ROLL 216U
  • For industrial/occupational use only. Not for consumer sale or use.
  • Convenient roll form means no liners to remove, increasing productivity
  • Aluminum oxide mineral is durable, cuts fast, and performs well on many surfaces
  • A-weight light paper backing is suitable for finishing applications
  • Open coat construction minimizes dust on the abrasive and workpiece for increased productivity
  • Load-resistant coating helps prevent premature loading of the disc surface to maximize cut and extend the life of the abrasive grains

Specifications

  • Abrasive Type
    Coated
  • Disc Diameter
  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    P360
  • Backing Material
    Paper
  • Manufacturer Stock Number
    60010013559
  • Manufacturer Upc Number
    00051131014183
  • UPC_NO
    00051131014183
  • Color
    Yellow
  • Manufacturer Package Quantity
    175
  • Mounting Type
    Stikit™
  • Overall Diameter
    5 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text