Motion
01484 STIKIT GOLD PAPER DISC ROLL 216U 8"XNH P400 A-WEIGHT

3M
01484 STIKIT GOLD PAPER DISC ROLL 216U 8"XNH P400 A-WEIGHT

3M™ Stikit™ Gold Paper Disc Roll 216U, P400 A-weight, 8 in x NH, Die 800L, 125 discs per roll, 4 per case
MI ITEM #01696719
MFR #01484 STIKIT GOLD PAPER DISC ROLL 216U 8"XNH P400 A-WEIGHT
List Price$443.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
01484 STIKIT GOLD PAPER DISC ROLL 216U 8"XNH P400 A-WEIGHT

3M™ Stikit™ Gold Paper Disc Roll 216U, P400 A-weight, 8 in x NH, Die 800L, 125 discs per roll, 4 per case
MI ITEM #01696719
MFR #01484 STIKIT GOLD PAPER DISC ROLL 216U 8"XNH P400 A-WEIGHT

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$443.10/each for your price

Overview

Mfr description
01484 STIKIT GOLD PAPER DISC ROLL 216U
  • For industrial/occupational use only. Not for consumer sale or use.
  • Convenient roll form means no liners to remove, increasing productivity
  • Aluminum oxide mineral is durable, cuts fast, and performs well on many surfaces
  • A-weight light paper backing is suitable for finishing applications
  • Open coat construction minimizes dust on the abrasive and workpiece for increased productivity
  • Load-resistant coating helps prevent premature loading of the disc surface to maximize cut and extend the life of the abrasive grains

Specifications

  • Abrasive Type
    Coated
  • Disc Diameter
  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    P400
  • Backing Material
    Paper
  • Manufacturer Stock Number
    60010015737
  • Manufacturer Upc Number
    00051131014848
  • UPC_NO
    00051131014848
  • Color
    Yellow
  • Manufacturer Package Quantity
    125
  • Mounting Type
    Stikit™
  • Overall Diameter
    8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text