Motion
01488 STIKIT GOLD DISC ROLL 8" P220A

3M
01488 STIKIT GOLD DISC ROLL 8" P220A

3M™ Stikit™ Gold Disc Roll, 01488, 8 in, P220, 125 discs per roll, 4 rolls per case
MI ITEM #01696722
MFR #01488 STIKIT GOLD DISC ROLL 8" P220A
List Price$359.96/rl
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
01488 STIKIT GOLD DISC ROLL 8" P220A

3M™ Stikit™ Gold Disc Roll, 01488, 8 in, P220, 125 discs per roll, 4 rolls per case
MI ITEM #01696722
MFR #01488 STIKIT GOLD DISC ROLL 8" P220A

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$359.96/rl for your price

Overview

Mfr description
01488 STIKIT GOLD DISC ROLL 8" P220A
  • For industrial/occupational use only. Not for consumer sale or use.
  • Adhesive-backed discs tear off conveniently one at a time with no liners for added cost savings
  • A-weight paper backing is ideal for fine power sanding and finishing
  • Aluminum oxide mineral combines fast cut with long disc life
  • Stikit™ discs are easy to attach and remove
  • Anti-loading coating prevents dust and debris from clogging the disc
  • Several versions feature 7-hole pattern for added dust removal and loading resistance

Specifications

  • Abrasive Type
    Coated
  • Disc Diameter
  • Abrasive Material
    Aluminum Oxide
  • Grit Number
    P220
  • Backing Material
    Paper
  • Manufacturer Stock Number
    60455033229
  • Manufacturer Upc Number
    00051131014886
  • UPC_NO
    00051131014886
  • Color
    Yellow
  • Manufacturer Package Quantity
    125
  • Mounting Type
    Stikit™
  • Overall Diameter
    8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text