Specifications
Dimensions
- Disc Diameter8 in
- Overall Diameter8 in
Details
- Abrasive MaterialAluminum Oxide
- Abrasive TypeCoated
- ColorYellow
- Grit NumberP180
- Manufacturer Package Quantity125
- Manufacturer Stock Number60455047021
- Manufacturer Upc Number00051131014893
- Mounting TypeStikit™
- UPC_NO00051131014893
Overview
Mfr description
01489 STIKIT GOLD DISC ROLL 8" P180C
- For industrial/occupational use only. Not for consumer sale or use.
- Adhesive-backed discs tear off conveniently one at a time without liners for added cost savings
- Durable C-weight paper backing is ideal for bare metal scratch refinement, shaping plastic filler and primer sanding
- Aluminum oxide mineral combines fast cut with long disc life
- Stikit™ discs are easy to attach and remove
- Anti-loading coating prevents dust and debris from clogging the disc
- Several versions feature 7-hole pattern for added dust removal and loading resistance