Motion
01566 STIKIT GREEN DISC ROLL D/F 6" 80D

3M
01566 STIKIT GREEN DISC ROLL D/F 6" 80D

3M™ Stikit™ Green Disc Roll Dust Free, 01566, 6 in, 80, 100 discs per roll, 10 rolls per case
MI ITEM #01696729
MFR #01566 STIKIT GREEN DISC ROLL D/F 6" 80D
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
01566 STIKIT GREEN DISC ROLL D/F 6" 80D

3M™ Stikit™ Green Disc Roll Dust Free, 01566, 6 in, 80, 100 discs per roll, 10 rolls per case
MI ITEM #01696729
MFR #01566 STIKIT GREEN DISC ROLL D/F 6" 80D

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
01566 STIKIT GREEN DISC ROLL D/F 6" 80D
  • For industrial/occupational use only. Not for consumer sale or use.
  • Ideal for shaping filler and stripping paint to metal
  • ​Self-fracturing aluminum oxide abrasive combines fast cut with long disc life​Open coat construction reduces loading on fresh filler
  • ​Built on D weight paper backing for added durability
  • ​Multi-hole construction helps clear dust from the disc surface for longer disc life
  • ​Stikit™ adhesive attachment makes disc changes fast and easy
  • Disc roll affords easy, fast tear-off use

Specifications

  • Grit Number
    80
  • Abrasive Material
    Aluminum Oxide
  • Disc Diameter
  • Number Of Discs
    100
  • Backing Weight
    D
  • Manufacturer Stock Number
    60010005860
  • Manufacturer Upc Number
    00051131015661
  • UPC_NO
    00051131015661
  • Overall Diameter
    6 in
  • Color
    Green

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text