Motion
01569 GREEN CORPS STIKIT PRODUCTION DISC D/F 8" 80D

3M
01569 GREEN CORPS STIKIT PRODUCTION DISC D/F 8" 80D

Green Corps™ Stikit™ Paper Disc - 8 in Disc Diameter, Ceramic Aluminum Oxide Abrasive Material, Paper Backing Material, 80 Grit, Green Color
MI ITEM #01696730
MFR #01569 GREEN CORPS STIKIT PRODUCTION DISC D/F 8" 80D
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
01569 GREEN CORPS STIKIT PRODUCTION DISC D/F 8" 80D

Green Corps™ Stikit™ Paper Disc - 8 in Disc Diameter, Ceramic Aluminum Oxide Abrasive Material, Paper Backing Material, 80 Grit, Green Color
MI ITEM #01696730
MFR #01569 GREEN CORPS STIKIT PRODUCTION DISC D/F 8" 80D

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
01569 GREEN CORPS STIKIT PRODUCTION DISC
  • For industrial/occupational use only. Not for consumer sale or use.
  • Abrasive discs for shaping plastic filler and removing paint
  • Ceramic aluminum oxide blend delivers a fast cut rate
  • Heavy-weight D backing adds durability
  • Pressure sensitive adhesive for quick and easy disc changes
  • Versatile discs for a variety of automotive surface materials

Specifications

  • Disc Diameter
  • Grit Number
    80
  • Abrasive Type
    Coated
  • Abrasive Material
    Ceramic Aluminum Oxide
  • Backing Material
    Paper
  • Backing Weight
    D
  • Color
    Green
  • Overall Diameter
    8 in
  • Number Of Vacuum Holes
    8
  • Manufacturer Stock Number
    60650007754
  • Manufacturer Upc Number
    00051131015692
  • UPC_NO
    00051131015692
  • Mounting Type
    Adhesive/PSA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text