Motion
01668 GREEN CORPS STIKIT PRODUCTION DISC D/F 6" 36E

3M
01668 GREEN CORPS STIKIT PRODUCTION DISC D/F 6" 36E

Green Corps™ Stikit™ Paper Disc - 6 in Disc Diameter, Aluminum Oxide Abrasive Material, Paper Backing Material, 36 Grit, Green Color
Mi Item #01696741
MFR #01668 GREEN CORPS STIKIT PRODUCTION DISC D/F 6" 36E
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
01668 GREEN CORPS STIKIT PRODUCTION DISC D/F 6" 36E

Green Corps™ Stikit™ Paper Disc - 6 in Disc Diameter, Aluminum Oxide Abrasive Material, Paper Backing Material, 36 Grit, Green Color
Mi Item #01696741
MFR #01668 GREEN CORPS STIKIT PRODUCTION DISC D/F 6" 36E

Mfr description
01668 GREEN CORPS STIKIT PRODUCTION DISC
  • For industrial/occupational use only. Not for consumer sale or use.
  • Abrasive discs for shaping plastic filler, removing paint and shaping metal
  • Ceramic aluminum oxide mineral blend delivers a fast cut rate
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Backing Weight
    E
  • Disc Diameter  
    6 in
  • Overall Diameter
    6 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Abrasive Type
    Coated
  • Application
    Deburring, Filler Shaping, Metal Shaping, Paint Removal, Rust Removal
  • Attachment Type
    Pressure Sensitive Adhesive
  • Backing Material
    Paper
  • Coat Type
    Open Coat
  • Color
    Green
  • Disc Attachment Type
    Pressure Sensitive Adhesive
  • Grit Number
    36
  • Manufacturer Package Quantity
    100
  • Manufacturer Stock Number
    60650007796
  • Manufacturer Upc Number
    00051131016682
  • Material Application
    Clear Coat, Fiberglass, Filler, Metal, Paint, Plastic
  • Mounting Type
    Pressure Sensitive Adhesive
  • Number Of Vacuum Holes
    6
  • UPC_NO
    00051131016682
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)