Motion
02023 IMPERIAL WETORDRY SHEET 5 1/2"X9" 1500A

3M
02023 IMPERIAL WETORDRY SHEET 5 1/2"X9" 1500A

3M™ Wetordry™ Abrasive Sheet 401Q, 02023, 1500, 5 1/2 in x 9 in, 50 sheets per carton, 5 cartons per case
Mi Item #01696746
MFR #02023 IMPERIAL WETORDRY SHEET 5 1/2"X9" 1500A
Price$2.31/sh
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
02023 IMPERIAL WETORDRY SHEET 5 1/2"X9" 1500A

3M™ Wetordry™ Abrasive Sheet 401Q, 02023, 1500, 5 1/2 in x 9 in, 50 sheets per carton, 5 cartons per case
Mi Item #01696746
MFR #02023 IMPERIAL WETORDRY SHEET 5 1/2"X9" 1500A

Mfr description
02023 IMPERIAL WETORDRY SHEET
  • For industrial/occupational use only. Not for consumer sale or use.
  • Convenient sheet can be used wet or dry on paint, primer, gel coat and metal
  • Waterproof backing supports wet applications for decreased loading and a faster cut
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2.31/sh

Specifications

Dimensions

  • Backing Weight
    A
  • Overall Length
    9 in
  • Overall Width
    5.5 in
  • Sheet Length
    9 in
  • Sheet Width
    5-1/2 in

Details

  • Abrasive Material
    Silicon Carbide
  • Abrasive Type
    Coated
  • Application
    Sanding
  • Backing Material
    Paper
  • Grit Number
    1500
  • Manufacturer Stock Number
    7000028329
  • Manufacturer Upc Number
    00051131020238
  • Number of Sheets
    50
  • UPC_NO
    00051131020238
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)